x

Take 15% off your entire order!

Offer applied at checkout

Import ACME Tandem Style Tap 1/2-10

Import ACME Tandem Style Tap 1/2-10

Item #: WBB811173

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $75.49

Save $3.77 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ACME Tandem Tap

An ACME Tap combines the initial roughing cut with the final finishing cut in a single pass to achieve an ACME screw thread. Thread pitches are generally coarse relative to diameters, so these taps are subjected to heavy chip loads.

  • THREAD SIZE 1/2-10
  • OVERALL LENGTH INCHES (OAL) 5"
  • DIRECTION OF ROTATION Right Hand
  • THREAD LENGTH 2-9/16"
  • NUMBER SIZE --
  • TPI 10
  • TYPE ACME Tap
  • BRAND Approved Vendor
  • MATERIAL HSS
  • METRIC SIZE --
  • FRACTIONAL SIZE 1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import ACME Tandem Style Tap 1/2-10

Import ACME Tandem Style Tap 1/2-10

Item #: WBB811173

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant