Tool Bits
Availability
Type
Brand
Size
Length
Material
Price
Related Products
Metric Hex Bit, 3mm Made of chrome vanadium steel and heat treated for durability. All pieces marked with part number and size for ease of identification. Lifetime warranty.
Features: Large, stainless-steel, curved-sheepfoot slitting blade 2-1/2'' (64 mm) long. Ideal for heavy-duty line work. Plastic handle. Blade locks open.
ToolSol® Professional Hand Tools are engineered for challenging applications. The new patent tool design for removing damaged hex bolts or hex screws. The 14pcs extractor bit set used with a standard bit driver (3/8" or 1/2") will remove up to 100% rounded off fasteners. Multi purpose design also installs new fasteners. Design includes a nylon cover on each socket, to avoid scratching alloy wheels Features: Conveniently stored on a rail 7 pcs set: T10, T15, T20, T25, T27, T30 and T40 Tested to ANSI and DIN standards
Metric Hex Bit, 5.5mm Made of chrome vanadium steel and heat treated for durability. All pieces marked with part number and size for ease of identification. Lifetime warranty.
M4 Tamper Resistant Hex Bit - For M6 Screws Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Socket Pin-in-Hex Screws