Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB773418

MPN #: 5050206

Import CarbideTipped Jobbers Length Drill Letter F

Product Description
Carbide Tipped Jobbers Drill

Applications:
  • Designed especially for use on cast iron and non-ferrous materials (not on hardened steel)
Features:
  • Right hand spiral, right hand cut, heavy duty high speed steel body
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
Benefits:
  • Provides excellent wear resistance
  • 2 to 2.5 times faster speed compared to standard high speed steel yields faster holes with better hole finish
PRICE
$16.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/8 in
Letter SizeF
Flute Length2-7/8 in
Decimal Equivalent0.257

Product Details

TypeCarbide Tipped
Drill Point Angle118 Degrees
Direction of RotationRight Hand
Drill StyleJobbers Length
Country of OriginImport
FinishBright
MaterialHSS / Carbide Tip
Shank StyleStraight
Manufacturers Part Number5050206
Flute TypeSpiral