x

Take 15% off your entire order!

Offer applied at checkout

Import Right Hand Shell End Mill Roughing 2-1/2" Dia x 1" Hole x 1-5/8" Flute Cobalt

Import Right Hand Shell End Mill Roughing 2-1/2" Dia x 1" Hole x 1-5/8" Flute Cobalt

Item #: WBB1448958

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $130.19

Save $6.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Import Right Hand Shell End Mill Roughing 2-1/2" Dia x 1" Hole x 1-5/8" Flute Cobalt

These Shell Mills are designed to mill flat surfaces normal to their axis of rotation or a shoulder parallel to the axis.

  • MATERIAL Cobalt
  • STYLE Shell
  • HOLE DIAMETER 1"
  • DIRECTION OF ROTATION Right Hand
  • SIZE 2-1/2"
  • MILL DIAMETER - FRACTIONAL 2-1/2"
  • TYPE Roughing
  • FLUTE LENGTH 1-5/8"
  • FINISH Bright
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Right Hand Shell End Mill Roughing 2-1/2" Dia x 1" Hole x 1-5/8" Flute Cobalt

Import Right Hand Shell End Mill Roughing 2-1/2" Dia x 1" Hole x 1-5/8" Flute Cobalt

Item #: WBB1448958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant