Model # :WBB1622878
MPN #: 2590100
Import Diamond 5.5" Needle File Flat Pattern Grit - 100, Coarse
Write a Review
|
Questions & Answers (0)
Product Description
Delivers performance at a reasonable cost. For use on ultrahard materials. Available in fine grit, medium grit and coarse grit. Overall length is 51⁄2" (
PRICE
$6.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
Product Details
| Style | Needle |
| Type | Flat |
| Cut Type | Grit - 100, Coarse |
| Package Quantity | 1 |
| Description | Needle Files - Flat |