Keysco Slapping File - Coarse Grit
Write a Review
|
Questions & Answers (0)
Product Description
Keysco Slapping File - Coarse Grit- 77506
Made for leadwork, hammering, and similar impact related tools. The Keysco Slapping File with Coarse Grit texture features formed files designed for panel shrinking and metal removal that need coarse grade abrasives. Designed with a conformable shape to allow a strong grip when handled for a variety of uses. This fully heat treated piece is suitable for torch heating. File length is 13".
Made for leadwork, hammering, and similar impact related tools. The Keysco Slapping File with Coarse Grit texture features formed files designed for panel shrinking and metal removal that need coarse grade abrasives. Designed with a conformable shape to allow a strong grip when handled for a variety of uses. This fully heat treated piece is suitable for torch heating. File length is 13".
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 |
Product Details
| Style | Formed |
| Cut Type | Bastard |
| Package Quantity | 1 |
| Manufacturers Part Number | 77506 |
| Grit | Coarse |
| Brand | Keysco |