x

Take 15% off your entire order!

Offer applied at checkout

Import Headless Press Fit Bushing, ID: #11, OD: 5/16", 3/8" Long

Import Headless Press Fit Bushing, ID: #11, OD: 5/16", 3/8" Long

Item #: WBB832214

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Type "P" Headless Press Fit Bushing

This drill bushing is the most popular and least expensive. Permits close spacing mounting flush with jig surface without counter boring.

  • BUSHING TYPE Headless Press Fit Type "P"
  • INSIDE DIAMETER #11
  • OUTSIDE DIAMETER 5/16"
  • LENGTH 3/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Headless Press Fit Bushing, ID: #11, OD: 5/16", 3/8" Long

Import Headless Press Fit Bushing, ID: #11, OD: 5/16", 3/8" Long

Item #: WBB832214

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant