x

Take 15% off your entire order!

Offer applied at checkout

Import HSS Taper Shank Straight Flute Bridge Reamer 13/32"

Import HSS Taper Shank Straight Flute Bridge Reamer 13/32"

Item #: WBB832792

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Taper Shank Bridge Reamer

Taper Shank Bridge Reamers are designed for use in structural steel fabrication bridge work and ship construction to line up bolt and rivet holes. They can be used in portable electric or pneumatic equipment.

  • FLUTE STYLE Straight
  • DIRECTION OF ROTATION Right Hand
  • MATERIAL HSS
  • NUMBER OF FLUTES 5
  • FRACTIONAL DIAMETER 13/32"
  • FINISH Plain
  • TYPE Bridge Reamer
  • OVERALL LENGTH (OAL) 8-1/4"
  • SHANK SIZE #2 MT
  • FLUTE LENGTH 4-3/8"
  • SMALL END DIAMETER 7/32"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS Taper Shank Straight Flute Bridge Reamer 13/32"

Import HSS Taper Shank Straight Flute Bridge Reamer 13/32"

Item #: WBB832792

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant