Model # :WBB1622580
MPN #: 1790043
Import Needle Files Length: 4", Cut 3 Knife Pattern - Package of 12
Write a Review
|
Questions & Answers (0)
Product Description
Swiss Needle Files are precision files, for exacting work. Made of the high quality steel, machined and finished for precision shape, accuracy and balance. Handles are knurled.
PRICE
$15.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
Product Details
| Style | Needle |
| Type | Knife |
| Cut Type | 3 |
| Package Quantity | 12 |
| Description | Needle Files - Knife |