Model # :WBB1622868
MPN #: 1760552
Import Needle Files Length: 5.5", Cut 2 Equalling Pattern - Package of 12
Write a Review
|
Questions & Answers (0)
Product Description
Swiss Needle Files are precision files, for exacting work. Made of the high quality steel, machined and finished for precision shape, accuracy and balance. Handles are knurled.
PRICE
$19.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
Product Details
| Style | Needle |
| Type | Equalling |
| Cut Type | 2 |
| Package Quantity | 12 |
| Description | Needle Files - Equalling |