Die Head Chaser
Die Head Chasers are used in conjunction with Die Heads to cut a thread into metal, then back away from the work to permi rapid removal of the tool.
Model # :WBB886010
MPN #: 3020241
Import Standard Right Hand Chaser for 9/16" Die Head 5/16"-24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/16-24 in |
Product Details
| Type | Right Hand Standard |
| Head Type | 9/16" Die Head |
| Material | HSS |
| Thread Direction | Right Hand |
| Series | D - Interchangeable with DS |
| Manufacturers Part Number | 3020241 |