Made of high quality tool steel. Designed for universal use on all CNC turning machines to adapt a wide variety of boring bars, drill, reamers, and tank type tools. Hardened and precision ground to highest concentricity.
Model # :WBB1345573
MPN #: 39002936
Type C Tool Holder Bushing 2"O.D. x 1-1/2"I.D.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head Thickness | .2650" |
| Slot Length | 3-5/8" |
| Diameter | 1-1/2" |
| Outside Diameter | 2" |
Product Details
| Type | Type C |
| Description | CNC Toolholder Bushing |