Motorola PMNN4077 IMPRES Li-Ion 2400 mAh, FM Battery for XPR Portable Radios
Write a Review
|
Questions & Answers (0)
Product Description
IMPRES batteries when used with an IMPRES charger provide automatic, adaptive reconditioning, end-of-life display, and other advanced features. Data is stored in the battery and communicated to the charger via a unique IMPRES communication protocol which is designed to maximize talk-time and optimize battery cycle life '€" all automatically. Automated maintenance and a six month extended capacity warranty when used with IMPRES chargers. The PMNN4077 is a 2200mAh Li-ion submersible battery that provides a high-capacity solution for MOTOTRBO users with intense radio usage.
PRICE
$189.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | Lithium-Ion |
| Description | IMPRES Li-Ion 2400 mAh, FM Battery |
| Color | Black |
| Manufacturers Part Number | PMNN4077 |
| For Use With | XPR Portable Radios |
| Batteries | Lithium-Ion |
| Brand | Motorola Solutions |
Warranty
| Warranty | 1 yr |