Features:
- Operatng Temperature (Discharge): -20°C to +60°C
- Weght (grams): 140; 0.308 (lb)
- Dimensions (w x d x h) in: 7/8" x 4-13/16" x 2-1/8"
Product Details
| Average Life | 19.5/26.5 Hours hr |
| Description | 2300 mAh Li-Ion Battery |
| Color | Black |
| Manufacturers Part Number | PMNN4598 |
| For Use With | R2-U, R2-V, R2-UA, R2-VA |
| Brand | Motorola Solutions |
Warranty
| Warranty | 1 |