Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solo

Model # :WBB3180517

MPN #: SCCHSWKX0007BX

SOLO® Impress Heavyweight Full-Length Knives, Polystyrene, White, 100/Carton

Product Description
Designed to impress, these utensils elevate dining experiences with superior strength and style, while reducing costs and time-consuming cleanup. Simply put, they make life easier by holding up to the pressure of hearty meals like steak and potatoes. The reliable construction prevents bending and breaking during even the most vigorous use. These standard-length utensils are perfect for cafeterias, offices, and food trucks.

Features:
  • Affordably priced, upscale cutlery
  • Superior performance
  • Ideal for high-end takeout and meal service
  • Speed up the cleanup after any event or meal


PRICE
$9.90

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/16 in

Product Details

Made in the USANo
MaterialPolystyrene
Package Quantity100
DescriptionHeavyweight Full-Length Polystyrene Cutlery
ColorWhite
Manufacturers Part NumberSCCHSWKX0007BX
GradeHeavyweight
BrandSolo