Sunlite® Incandescent Bulb with E17 Intermediate Base, 7W, 120V, White, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® 7 watt incandescent intermediate based C9 night light bulb works with most 120 volt lighting fixtures, will provide 25 lumens of light output, and will last for an average of 0.9 years. This bulb features a white finish that provides a comfortable soft glow. Incandescent lighting is commonly used for decorative, office, residential, commercial and special purpose lamps. These bulbs are also great for decorative and special purpose lighting applications.
PRICE
$15.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Intermediate (E17) |
Product Details
| Bulb Color Family | White |
| Type | Incandescent Bulb |
| Average Life | 1500 hr |
| Lamp Code | 7C9/25PK |
| Wattage | 7 W |
| Voltage | 120 V |
| Package Quantity | 25 |
| Manufacturers Part Number | 01303-SU |
| Lumens | 25 |
| Shape | C9 |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | E17 |