- Sunlite® petite flicker decorative bulb creates a realistic flicker flame effect. The soft orange glow flickers up and down the flame shaped filament and creates the perfect ambiance
- It is ideal for decorative chandeliers, electric candle lights and holiday lighting
- This petite bulb measures at 2-13/16 inches in Length
- It operates at 3 watts and lasts 1500 hours
- It has a simple screw in candelabra (E12) base for easy installation
Sunlite® Incandescent Chandelier Bulb with E12 Candelabra Base, 3W, 120V, Clear, Pack of 12
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Candelabra (E12) |
Product Details
| Bulb Color Family | Clear |
| Type | Incandescent Bulb |
| Lamp Code | 3CFC/P/FLK/12PK |
| Average Life | 1500 hr |
| Wattage | 3 W |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | 01506-SU |
| Shape | CA5 |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | E12 |