x

Take 15% off your entire order!

Offer applied at checkout

Reducer Hose With 150lb. Flanges 3" x 2-1/2" x 13"

Reducer Hose With 150lb. Flanges 3" x 2-1/2" x 13"

Item #: WBB573404

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $202.95

Save $10.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reducer Hose With 150lb. Flanges 3" x 2-1/2" x 13"

Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type RFFL is a reducer style with fixed x floating flanges. The floating flange on one side makes it easier to align the holes upon installation. Maximum permanent lateral offset is 1/8".

  • BRAND Mason Industries
  • CONSTRUCTION 304 Stainless Steel
  • CORRUGATIONS PER FOOT 46
  • FITTING TYPE Carbon Fixed x Floating 150 lb Flanges
  • LENGTH INCHES 13
  • LIVE LENGTH INCHES 6-5/8
  • MANUFACTURERS PART NUMBER RFFL 3x2.5x14
  • MAXIMUM TEMPERATURE 850
  • OVERALL LENGTH INCHES 14
  • PIPE SIZE INCHES 3 x 2-1/2
  • PSI 280
  • WEIGHT LBS 20.00
  • CONNECTION SIZE INCHES 2-1/2 x 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reducer Hose With 150lb. Flanges 2-1/2" x 2" x 13"

Item #: B573394

Not Yet Rated

Usually ships in 3 to 6 days

$173.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reducer Hose With 150lb. Flanges 3" x 2-1/2" x 13"

Reducer Hose With 150lb. Flanges 3" x 2-1/2" x 13"

Item #: WBB573404

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant