Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Global Material Technologies

Model # :WBB260430

MPN #: 105044

Global Material Technologies #1 Coarse Steel Wool Reel, 5 lb. Reel, 6 Reels - 105044

Product Description
Four-inch wide continuous ribbon of steel wound on a fiber core. The most economical format for bulk users of steel wool; ideal for making custom shapes and pads sized for specific uses. 5 lb. reel. Sold 6 reels per case. Shipping weight 32.6-lbs.

PRICE
$599.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width17-1/2 in

Product Details

TypeSteel Wool Reel
Size Type5 lb. Reel
MaterialSteel Wool
Package Quantity6
ColorBlack
Manufacturers Part Number105044
BrandGlobal Material Technologies