Spring Plungers
Length
Material
Height
Color
Price
Thread Size
3/8-16 in
Pin Length
0.28 in
Pin Diameter
0.25 in
Material
Zinc Plated Steel
Thread Size
1/4-20 in
Pin Length
0.19 in
Pin Diameter
0.16 in
Material
Zinc Plated Steel
Thread Size
3/8-16 in
Pin Length
.28 in
Pin Diameter
.25 in
Indexing Plunger Mini w/ Hidden Lock Lock-Out Zinc 5.0x18.0N Pressure M10x1 Thread 7x7mm Pin
Thread Size
M10 x 1.0 in
Pin Length
7 mm in
Pin Diameter
7 mm in
Length
34 mm
J.W. Winco GN615.3 Ball Plungers, Steel, Internal Hexagon, Standard Spring, 0.12" Plunger Dia,0.55"L
Thread Size
M5 x 0.8 in
Material
Steel
Length
0.55 in
Indexing Plunger Multi Pin w/ Knob Lock Nut Black 1.40x5.60lbs Pressure 1/2-13 Thread .24x.35" Pin
Thread Size
1/2-13 in
Pin Length
.35 in
Pin Diameter
.24 in
Length
1.89 in