Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WBB1893812

MPN #: 36468BLKRED

Akro-Mils Indicator® 36468BLKRED Two Tone Double Hopper Shelf Bin - 6-5/8"W x 17-7/8"L x 4"H - Pkg Qty 12

Product Description
Akro-Mils Indicator Bin® 36468BLKRED - 6-5/8"x 17-7/8"x 4" Double Hopper Shelf Bin - Pkg Qty 12

Effective inventory control at a glance! Akro-Mils' two-toned Indicator® Bin is a single-bin Kanban system featuring a colored trigger side to indicate low inventory and prevent stock-outs and assembly line interruptions. Never run out of inventory! Easy to Use! Available in four sizes, Double hopper design, Dividers available, Works with 18" shelving or pick rack systems, Easy organization of supplies & WIP, Reduce excess inventory, Prevents stock outs and assembly line interruption black and red.

  • STOCK the Indicator Bin using the divider to designate volume for the inventory reserve.
  • PICK from the blue side of the bin until you reach the divider.
  • FLIP the bin to the orange to indicate low stock.
  • REFILL the bin and repeat!


Eliminate the need for a two bin kanban system!

PRICE
$87.60  Sold in packages of 12 / $7.30 ea

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8 in
Width6-5/8 in
Height4 in
Size (L x W x H)17-7/8 x 6-5/8 x 4 in
Inside Length16-1/8 in
Inside Width5-1/4 in
Inside Height3-7/8 in
Weight Capacity35 lbs
Weight0.8 lbs

Product Details

Assembly RequiredNo
TypeShelf Bin
ColorBlack
MaterialIndustrial Grade Polymer
Package Quantity12
Manufacturers Part Number36468BLKRED
Stack and/or NestNest
BrandAkro-Mils

Warranty

Warranty1 yr