Akro-Mils Indicator® 36468BLUE Two Tone Double Hopper Shelf Bin - 6-5/8"W x 17-7/8"D x 4"H - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Akro Mils Indicator Two Tone Double Hopper Shelf Bin 6-5/8 X 17-7/8 X 4
Available in four sizes, Double hopper design, Dividers available, Works with 12" or 14" shelving or pick rack systems, Easy organization of supplies & WIP, Reduce excess inventory, Prevents stock outs and assembly line interruption
Available in four sizes, Double hopper design, Dividers available, Works with 12" or 14" shelving or pick rack systems, Easy organization of supplies & WIP, Reduce excess inventory, Prevents stock outs and assembly line interruption
PRICE
$87.60 Sold in packages of 12 / $7.30 ea
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-5/8 in |
| Depth | 17-7/8 in |
| Height | 4 in |
| Inside Width | 5-1/4 in |
| Inside Depth | 16-1/8 in |
| Inside Height | 3-7/8 in |
| Weight Capacity | 35 lbs |
| Weight | 0.8 lbs |
Product Details
| Assembly Required | Assembled |
| Type | Shelf Bin |
| Color | Blue |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | 36468-BLUE |
| Stack and/or Nest | Nest |
| Brand | Akro-Mils |