Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3064272

MPN #: JT9-100018

JET® Indicator Jwbs-14Os, JT9-100018

Product Description

This is an original replacement part directly sourced from the manufacturer. The left handle grip is constructed of high-quality, black plastic. The l.h. grip handle is used to help maintain control of the sod cutting machinery. This item fastens onto the main handle, and is sold individually. No tools are needed to make the replacement.

For Use With:
  • Jet JWBS-14CS (708115K) 14-inch Woodworking Band Saw
  • JWBS-14CS (708115K) 14-inch Woodworking Band Saw
  • JWBS-14OS (708113A) 14-inch Woodworking Band Saw
  • JWBS-14OS (708113A) 14-inch Woodworking Band Saw



PRICE
$5.20

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-100018
TypeIndicator
For Use WithBand Saws, Saws
BrandJET