Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Balt® Indoor Enclosed Bulletin Board Cabinet,2-Door 60"W x 36"H, Silver Trim, Natural

Balt® Indoor Enclosed Bulletin Board Cabinet,2-Door 60"W x 36"H, Silver Trim, Natural

Item #: WBB538563

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Balt® Indoor Enclosed Bulletin Board Cabinet,2-Door 60"W x 36"H, Silver Trim, Natural
  • Global Industrial Dry Erase Eraser - Pack of 6

    $12.50

  • OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

    $6.20

    Minimum Quantity 2 $3.10 each

  • Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

    $14.50

$821.45 up to 17% OFF

Price: $679.00

$113.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

Global Industrial™ Enclosed Cork Bulletin Board - 48"W x 36"H - 2 Door

Global Industrial™ Enclosed Cork Bulletin Board - 48"W x 36"H - 2 Door

Global Industrial™ Enclosed Cork Bulletin Board - 24"W x 36"H - 1 Door

Global Industrial™ Enclosed Cork Bulletin Board - 24"W x 36"H - 1 Door

Balt® Indoor Enclosed Bulletin Board - 3 Door - Cork - Silver Aluminum Frame - 72"W x 36"H

Balt® Indoor Enclosed Bulletin Board - 3 Door - Cork - Silver Aluminum Frame - 72"W x 36"H

Ghent Enclosed Bulletin Board - 1 Door - Natural Cork w/Silver Frame - 36" x 36"

Ghent Enclosed Bulletin Board - 1 Door - Natural Cork w/Silver Frame - 36" x 36"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

Balt® Indoor Enclosed Bulletin Board Cabinet,2-Door 3'Hx5'W, Silver Trim, Natural

Indoor Enclosed Bulletin Board Cabinets feature elegant trim available in silver or coffeealuminum. Comes with up to three locking hinged doors with shatter-resistant clear acrylic panels. Available standard with a natural cork or vinyl tackable back panel. Rubber-Tak available at anup charge. Call for details. Please specify back panel material and color choice. Made in the USA. TAA compliant.

Weights & Dimensions

  • Nominal Board Size (W x H) 60 x 36 in
  • Width 60 in
  • Height 36 in

Product Details

  • Description 2-Door Enclosed Bulletin Board
  • Number of Doors 2
  • Type Vinyl Board
  • Surface Material Vinyl
  • Frame Color Family Silver
  • Indoor/Outdoor Indoor
  • Brand Balt
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number 94PSE-I-57
  • Color Family Gray
  • Frame Material Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Indoor Enclosed Bulletin Board Cabinet,2-Door 60"W x 36"H, Silver Trim, Natural

Balt® Indoor Enclosed Bulletin Board Cabinet,2-Door 60"W x 36"H, Silver Trim, Natural

Item #: WBB538563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Balt® Indoor Enclosed Bulletin Board Cabinet,2-Door 60"W x 36"H, Silver Trim, Natural
    Balt® Indoor Enclosed Bulletin Board Cabinet,2-Door 60"W x 36"H, Silver Trim, Natural
    Balt® Indoor Enclosed Bulletin Board Cabinet,2-Door 60"W x 36"H, Silver Trim, Natural
    Balt® Indoor Enclosed Bulletin Board Cabinet,2-Door 60"W x 36"H, Silver Trim, Natural
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant