Features
- A single stream modular container that is ideal for public spaces.
- Eight-sided design allows for ample signage and labeling options.
- Liner can be easily removed for servicing and cleaning.
For Indoor Use Only.
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 15-3/4 in |
| Height | 31-1/4 in |
| Weight | 34.2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Multi Stream System Can |
| Number of Openings | 1 |
| Color | Gray |
| Series | Octo |
| Lid | Yes |
| Capacity | 32 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 104451 |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Bottles & Cans |
| Percent Post Consumer Recycled Content | 35 Percent |
| Container Markings | Cans, Bottles |
| Shape | Octagon |
| Brand | Busch Systems |