Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2310004

MPN #: 101429

Busch Systems Wire Event Container - Cans & Bottles - 32 Gallons - Blue - 101429

Product Description
Busch Systems Wire Event Container - Cans & Bottles - 32 Gallons - Blue - 101429

The Wire Event Container offers a simple solution to a complex problem - effective refuse collection at an event! These containers have labels and openings that clearly identify streams, improving diversion rates.

Features
  • Nesting capabilities allow for easy storage when not in use.
  • Lightweight allowing the container to be easy to maneuver from event to event.
  • Customized wrap available to help tailor your recycling & waste program to your specific event.
  • Magnets on lid improves bag retention.

Suitable for Indoor or Outdoor Use.

PRICE
$945.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth15 in
Height30 in

Product Details

Assembly RequiredAssembled
Capacity32 gal
MaterialPlastic/Galvanized Steel
Package Quantity5
ColorBlue
Manufacturers Part Number101429
BrandBusch Systems