Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2094869

MPN #: CO48PM

Honeywell Indoor/Outdoor Portable Evaporative Air Cooler CO48PM, 100 Pint

|
Questions & Answers (0)
PRICE
$403.95
Usually ships in 3 to 6 days
The Honeywell 100-pint indoor/outdoor portable evaporative air cooler is the perfect choice to keep indoor rooms and outdoor environments comfortably cool and breezy. This weather resistant evaporative air cooler is made to resist outdoor conditions. Honeywell evaporative air coolers do not require power hungry components like compressors. The low power consumption translates into significant savings on energy bills compared to using air conditioners. Just unpack, add water/ice and plug it in. For indoor use, place near an open door or window in a room up to 610 square feet. For outdoor use it is weather resistant, UV protected and has an air-throw up to 9.4 yards. Its powerful motor helps to deliver strong air flow while a 14-inch fan blade and 3-side honeycomb media keep performance optimal. A continuous water supply connection, 12.6-gallon water tank, and built-in overflow protection system allow long periods of unattended operation, making it perfect for more demanding applications.***Buying Note: For those living in more humid climates, consider portable air conditioning units or window air conditioners. Evaporative coolers perform best when the air is hot with low humidity, such as desert areas like the southwestern United States. Recommended humidity level is 60% or less for maximum efficiency.

Features:
  • Evaporative air cooler for indoor or outdoor use (UV and weather resistant)
  • Indoor use: For rooms up to 610 sq. ft.
  • Outdoor use: Air-throw up to 9.4 yards
  • Non-compressor system cools naturally, efficiently and inexpensively
  • Honeycomb cooling media on 3 sides for faster cooling performance
  • 14-inch fan blade for powerful air throw
  • Top loading ice compartment and 12.6 gallon (100-pint) water tank with low water alarm
  • Continuous water supply connection for uninterrupted operation
  • Powerful air flow (1062 CFM)
  • Easy-to-use mechanical controls
  • 3 speeds include high, medium and low
  • Oscillating louvers
  • Durable casters for easy mobility
  • 6 ft. long power cord
  • Buying Note: For those living in more humid climates, consider portable air conditioning units or window air conditioners
  • Evaporative coolers perform best when the air is hot with low humidity, such as desert areas like the southwestern United States
  • Recommended humidity level is 60% or less for maximum efficiency
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.