x

Take 15% off your entire order!

Offer applied at checkout

TPI Indoor/Outdoor Quartz Electric Infrared Heater OCH-46-277V-SSE 277V 2000W - Stainless Steel

TPI Indoor/Outdoor Quartz Electric Infrared Heater OCH-46-277V-SSE 277V 2000W - Stainless Steel

Item #: WBB1191171

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $265.65

Save $13.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

  • Frosted Quartz Tube heating element (included)
  • Listed for suspended, totally exposed (outdoor) and indoor spot heating applications
  • Finish: Corrosion resistant stainless steel 24 gauge housing
  • 60° Symmetric Heat Pattern
  • Gold anodized Aluminum reflector and end caps
  • Stainless steel models include an electrical enclosure assembled to the end of the heater housing and (2) 6" long lead wires for direct field connection.
  • Two 2' ft. long mounting chains and four S-Hooks included
  • The OCH-Series can be surfaced mounted using the supplied mounting brackets which allow up to a 45° horizontal tilt adjustment.

    • BRAND TPI
    • LENGTH INCHES 44-3/8
    • WIDTH INCHES 5-3/8
    • HEIGHT INCHES 6-1/2
    • WEIGHT LBS 10
    • CONSTRUCTION Stainless Steel Housing / Aluminum Reflector
    • MANUFACTURER PART# OCH46277VSSE
    • BTU HIGH 6826
    • VOLTAGE 277
    • WATTS HIGH 2000
    • KILOWATTS 2
    • DESCRIPTION Indoor / Outdoor Use
    • LISTING, RATING, CERTIFICATION cETLus
    • LIMITED WARRANTY YEARS 1
    • COLOR Stainless Steel
    • AMPS HIGH 7.2
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Warranty

    This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

    Popular item in this category

    TPI Indoor/Outdoor Quartz Electric Infrared Heater OCH-57-277V-SSE 277V 3000W - Stainless Steel

    Item #: B1191173

    Not Yet Rated

    Usually ships in 15 to 18 days

    $293.70

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    Extended Service Plans

    Why protect your purchase today?

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    TPI Indoor/Outdoor Quartz Electric Infrared Heater OCH-46-277V-SSE 277V 2000W - Stainless Steel

    TPI Indoor/Outdoor Quartz Electric Infrared Heater OCH-46-277V-SSE 277V 2000W - Stainless Steel

    Item #: WBB1191171

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant