Chafing Dishes & Fuel
Shape
Brand
Length
Material
Width
Height
Type
Size
Capacity
Color
Price
Related Products
Compact storage - 12 stacked racks are 21" (53.3 cm) high. Sturdy welded frame with integral fuel cup holder. Holds standard or dripless water pan. Fuel caps can be removded with water pan in place. Not designed for use with aluminum foil water pans. Sold in package quantity of 3. Priced each.
Vollrath, Intrigue Square 6 Quart Induction Chafer, 46134, W/ Stainless Steel Food Pan, Glass Top Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position ...
DuraPan™ Light Gauge One-Half Size Perforated Pan 10-3/8" x 12-3/4", 4.5" Deep Features: 18-8 stainless steel pans will not jam together during storage Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions Maintain a tight seal for better temperature retention Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage Spoonable bottom maximizes serving yield and makes pans easy to clean DuraPans ...
DuraPan™ Light Gauge Full-Size Pan 20-3/4" x 12-3/4", 6" Deep Features: 18-8 stainless steel pans will not jam together during storage Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions Maintain a tight seal for better temperature retention Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage Spoonable bottom maximizes serving yield and makes pans easy to clean DuraPans are designed to ...
Carlisle DuraPan™ Light Gauge One-Half Long Size Pan, 20-1/2" x 6-3/8", 60700HL6 Features: 18-8 Stainless Steel Pans Will Not Jam Together During Storage Double Reinforced Corners And Unique Impact Resistant Edge Design Help Pans Hold Shape Even Under The Toughest Conditions Maintain A Tight Seal For Better Temperature Retention Full Shoulder Around Pan Prevents Jamming During Storage; Tapered Pans Fit Standard Food Pan Templates And Will Stack Or Nest With Most Other Leading Brands For Convenient Storage Spoonable Bottom Maximizes Serving Yield And Makes Pans Easy To Clean Durapans ...