Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB1189342

MPN #: 60700HL6

Carlisle 60700HL6 - DuraPan™ Light Gauge One-Half Long Size Pan, 20-1/2" x 6-3/8"

Product Description
Carlisle DuraPan™ Light Gauge One-Half Long Size Pan, 20-1/2" x 6-3/8", 60700HL6

Features:
  • 18-8 Stainless Steel Pans Will Not Jam Together During Storage
  • Double Reinforced Corners And Unique Impact Resistant Edge Design Help Pans Hold Shape Even Under The Toughest Conditions
  • Maintain A Tight Seal For Better Temperature Retention
  • Full Shoulder Around Pan Prevents Jamming During Storage; Tapered Pans Fit Standard Food Pan Templates And Will Stack Or Nest With Most Other Leading Brands For Convenient Storage
  • Spoonable Bottom Maximizes Serving Yield And Makes Pans Easy To Clean
  • Durapans Are Designed To Fit Into Carlisle's Coldmaster® Cold Pans For Superior Cold Retention; Eliminates The Need For Messy And Unsanitary Ice Baths
  • Versatile Stainless Steel Food Pans Go From Freezer To Oven To Serving Line; Ideal For Cook-Chill Operations
  • Available In Industry Standard 22 Gauge Or Economical 24 Gauge; NSF Listed
  • Available In Heavy Weight 22 Gauge Or Standard 24 Gauge
PRICE
$129.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width6-3/8 in
Depth6 in
Height12-4/9 in

Product Details

Capacity9.2 qt
Material18-8 Stainless
Package Quantity1
Description60700HL6 - DuraPan™ Light Gauge One-Half Long Size Pan 20-1/2 Inches x 6-
Manufacturers Part Number60700HL6
BrandCarlisle