If you are in the need for perfect welds on parts that need a lot of handling, then a Welding Positioner is what you need. Turntable positioners feature a large table on the top that rotates at a slow pace to help create accurate welds, which in turn creates less waste. One of the largest of the turntable style positioners from Baileigh Industrial® is the WP-1650. This heavy duty rotating Welding Positioner has a vertical capacity of 1650lbs. Even though it is a robust heavy duty Machine the WP-1650 operates on only 110 volts making it perfect for any shop.
Baileigh Industrial® 23-1/2" Welding Positioner, 1650 lb. Capacity, 1 PH, 220V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9,299.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 |
| Width | 35 in |
| Height | 28 in |
| Weight | 370 lbs |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | BA9-1013570 |
| Brand | Baileigh Industrial |
Warranty
| Warranty | 1 yr |