If you are in the need for perfect welds on parts that need a lot of handling, then a Welding Positioner is what you need. Turntable positioners feature a large table on the top that rotates at a slow pace to help create accurate welds, which in turn creates less waste. One of the largest of the turntable style positioners from Baileigh Industrial® is the WP-4400. This heavy duty rotating Welding Positioner has a vertical capacity of 4400lbs. Even though it is a robust heavy duty Machine the WP-4400 operates on only 110 volts making it perfect for any shop.
Baileigh Industrial® 43" Welding Positioner, 4400 lb. Capacity, 1 PH, 220V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26,999.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Weight | 370 lbs |
Product Details
| Manufacturers Part Number | BA9-1013572 |
| Package Quantity | 1 |
| Brand | Baileigh Industrial |
Warranty
| Warranty | 1 yr |