- Lug style fitting 4"-6"
- (1) FI9002 Additional union fittings required for installation
- Use with rigid aluminum
- Diecast aluminum alloy; nitrile seal; fitting is power coated
- Requires lugging tool for installation
Fastpipe® Industrial 6" End Cap
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Hose Inside Diameter | 6 in |
Product Details
| Material | Aluminum Alloy |
| Description | End Cap |
| Color | Gray |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | FI9006 |
| PSI | 190 psi |
| Brand | Fastpipe |