- Lug Style Fitting 4"-6"
- (3) FI9002 Additional Union Fittings Required For Installation
- Use With Rigid Aluminum
- Diecast Aluminum Alloy; Nitrile Seal; Fitting Is Power Coated
- Requires Lugging Tool For Installation
Fastpipe® Industrial 6" Equal Tee
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Hose Inside Diameter | 6 in |
Product Details
| Material | Aluminum Alloy |
| Description | Equal Tee |
| Color | Gray |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | FI9005 |
| PSI | 190 psi |
| Brand | Fastpipe |