- For use with 4"-6" rigid pipe to add lugs to end of pipe
- Use with cordless press tool FI9020
- Non returnable
Fastpipe® Industrial Lug Tool Jaw Set For 4"-6" Rigid Pipe
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,849.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Hose Inside Diameter | 6 in |
Product Details
| Material | Nylon |
| Description | Lug Tool Jaw Set |
| Color | Black |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | FI9021 |
| PSI | 190 psi |
| Brand | Fastpipe |