Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Truck Mounted Air Compressors

Truck Mounted Air Compressors are designed to meet the needs of fleet maintenance, construction, and service applications, ensuring a continuous and portable source of compressed air. Whether you need to power pneumatic tools, inflate tires, or operate air horns, these compressors offer the versatility to meet diverse on-site requirements. They feature compact designs, various mounting options, and user-friendly controls to enhance these mobile air systems' overall convenience and functionality.
87 Results
Fleet/Truck Mounted Gas Powered Air Compressors

Fleet/Truck Mounted Gas Powered Air Compressors

CompareImageBrandCFMHorsepowerMax PSIStart TypeTank SizeModel #Price
Puma TUK-13030HGE, 13HP, Stationary Gas Compressor, 30 Gal, 175 PSI, 24 CFM, Honda,  Electric/Recoil
Puma
24 CFM
13 HP
175 psi
Electric/Recoil
30 gal
WBB2117480$3,349.00
DEWALT® Truck Mount Air Compressor, Honda GX160 Engine, 30 Gallon Tank, 11 CFM, Recoil
DeWalt
11 CFM
5.5 HP
175 psi
Recoil
30 gal
WBB3784477$1,695.00
Eagle 13G30TRKE,13 HP, Stationary Gas Compressor, 30 Gal, 200 PSI, 32 CFM, Honda, Electric/Recoil
Honda
32 CFM
13 HP
200 psi
Electric/Recoil
30 gal
WBB1123585$7,399.00
Puma TUK-130HGE, 13HP, Base Plate Gas Comp, Tankless Gallon, 175 PSI, 23CFM, Honda,  Electric/Recoil
Puma
23 CFM
13 HP
175 psi
Electric/Recoil
-
WBB2117479$4,099.00
Ingersoll Rand 2475F14G, 14 HP, Stationary Gas Comp, 30 Gal, 175 PSI, 24 CFM, Kohler,Electric/Recoil
Ingersoll Rand
24 CFM
13 HP
175 psi
Electric/Recoil
30 gal
WBB686853$3,859.99
Belaire 3G3HKL, 14HP, Stationary Gas Compressor, 31 Gal, 175 PSI, 25.3 CFM, Kohler, Electric/Recoil
BelAire
25.3 CFM
14 HP
175 psi
Electric/Recoil
30 gal
Ships Same Day
WBB1461239
$3,679.00
Industrial Gold Air Compressor/Generator/Welder, 30 Gal Cap., 13 HP, 16.4 CFM, CRX, Electric Start
Industrial Gold
16.4 CFM
13 HP
175 psi
Electric
30 gal
WBB3185996$4,949.00
Ingersoll Rand 2475F10DY 10 HP Diesel Engine Reciprocating Compressor
Ingersoll Rand
22.9 CFM
10 HP
175 psi
Electric
30 gal
WBB2836691$9,159.99
Ingersoll Rand 2475F13GH, 13 HP, Stationary Gas Comp, 30 Gal, 175 PSI, 25 CFM, Honda,Electric/Recoil
Ingersoll Rand
25 CFM
13 HP
175 psi
Electric/Recoil
30 gal
WBB686793$4,119.99
Industrial Gold Air Compressor/Generator/Welder, 30 Gal Cap., 13 HP, 16.4 CFM, Honda, Electric Start
Industrial Gold
16.4 CFM
13 HP
175 psi
Electric
30 gal
WBB3186002$5,699.00
Showing 1-10 of 20 results
Two-Stage Piston Air Compressors Gas Powered

Two-Stage Piston Air Compressors Gas Powered

Showing 1-10 of 33 results
Fleet/Truck Mounted Gas Powered Multi-Functional Air Compressors

Fleet/Truck Mounted Gas Powered Multi-Functional Air Compressors

Showing 1-10 of 33 results
Single Stage Fleet/Truck Mounted Gas Powered Air Compressor

Single Stage Fleet/Truck Mounted Gas Powered Air Compressor