Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169537

MPN #: BA9-1232697

Baileigh Industrial® AP-0 Manually Operated Arbor Press, 1/2 Ton Max Pressure

Product Description
Our AP-0 arbor press has 1/2 tons of force. A great value, this arbor press will offer decades of profitable duty at full capacity. Order this heavy-duty arbor press from Baileigh Industrial.®

Features:
  • 1/2-ton arbor press has a 3-1/8" throat opening and can handle material up to 4-3/4" high
  • Solid, case-hardened square 3/4" ram executes precise presses every time
  • Slideway allows for adjustment of tension and gap
  • Machined 4-position die plate, perpendicular to the ram, lets you precisely secure the workpiece
  • The bottom die plate includes the proper openings for most broaches to push through
  • Rigid cast-iron frame avoids flex and maintains accuracy
  • You can easily mount the press to a bench or pedestal
  • 1/2-ton arbor press comes with a 1-year warranty, backed by Baileigh®


PRICE
$129.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-13/16
Width6-5/16 in
Height10-7/8 in
Weight19 lbs
Base Size9-13/16 x 6-5/16 in
Max Working Height10-3/8 in
Ram Size3/4 in
Max Diameter Work6-5/8 in
Max Ram to Table4-3/4 in
Throat3-1/8 in

Product Details

TypeArbor Press
ColorBlue
MaterialCasted Iron
Manufacturers Part NumberBA9-1232697
Max Pressure1/2 Ton psi
BrandBaileigh Industrial

Warranty

Warranty1