Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169539

MPN #: BA9-1232701

Baileigh Industrial® AP-5 Manually Operated Arbor Press, 5 Ton Max Pressure

Product Description
Our AP-5HD arbor press has 5 tons of force. A great value, this heavy duty arbor press will offer decades of profitable duty at full capacity. Order this heavy-duty arbor press from Baileigh Industrial.®

Features:
  • 5 ton arbor press has a 8-1/2" throat opening and can handle material up to 18" high
  • Solid, case-hardened square 2" ram executes precise presses every time
  • Slideway allows for adjustment of tension and gap
  • Machined 4-position die plate, perpendicular to the ram, lets you precisely secure the workpiece
  • The bottom die plate includes the proper openings for most broaches to push through
  • Rigid cast-iron frame avoids flex and maintains accuracy
  • You can easily mount the press to a bench or pedestal
  • 5 ton arbor press comes with a 1-year warranty, backed by Baileigh®


PRICE
$1,575.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/2
Width17 in
Height35 in
Weight262 lbs
Base Size29-1/2 x 17 in
Max Working Height17 in
Ram Size2 x 27-1/2 in
Max Diameter Work17 in
Max Ram to Table17 in
Throat8-1/2 in

Product Details

TypeArbor Press
ColorBlue
MaterialCasted Iron
Manufacturers Part NumberBA9-1232701
Max Pressure5 Tons psi
BrandBaileigh Industrial

Warranty

Warranty1