Freeman Industrial Barbed Plug With Clamp Z1438IBP, 1/4" x 3/8", Zinc
Write a Review
|
Questions & Answers (0)
Product Description
The Freeman Zinc 1/4 Inch x 3/8 Inch Industrial Barbed Plug provides a simple and strong connection for your pneumatic tools. Composed of zinc, this fitting is as durable as it is easy to use. Adds snap-in ease to your workflow.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Zinc |
| Package Quantity | 1 |
| Description | Industrial Barbed Plug With Clamp |
| Color | Silver Metallic |
| Manufacturers Part Number | Z1438IBP |
| Respirator Connection Type | 1/4" x 1/4" Male to Male |
| Brand | Freeman Tools |