DEWALT® Swivel Industrial Plug, 1/4" MNPT, Nickel Plated Steel
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 1/4" MNPT Swivel Industrial Plug allows freedom of movement and relieves fatigue by reducing the pull of the Air Hose on your Air Tools.
PRICE
$17.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 in |
| Tube Size | 1/4 in |
Product Details
| Style | Industrial |
| Interchange | Industrial |
| Type | Swivel Industrial Plug |
| Body Material | Nickel Plated Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DXCM037-0068 |
| PSI | 300 psi |
| Brand | DeWalt |