Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3078736

MPN #: 36-243-3DB-L-RAL7024

Stronghold HD Industrial Storage Cabinet with 3 Drawers, 14 Gauge, 36"W x 24"D x 75"H, Dark Gray

Product Description
We took the durability, strength, and security of Strong Hold's Industrial Cabinet with Drawers and packed it into a 14-gauge steel design. This cabinet includes shelves that can be adjusted in 2" increments, drawers, and a 3-point locking device that can be secured with a standard padlock.

These heavy-duty storage cabinets are made from 14-gauge steel with all the durability you'd expect from Strong Hold. Strong, yet versatile enough for light manufacturing, distribution or warehousing, automotive service centers, stock rooms, or any type of office. Manufactured in Louisville, KY – USA and backed by an industry-leading 25-Year Warranty.

STANDARD FEATURES

  • Adjustable Shelves
  • All-Welded Construction
  • 3-Point Locking System
  • Ships Fully Assembled

WHAT MAKES IT A STRONG HOLD

  • 25-Year Warranty
  • 400 Lbs. Drawer Capacity
  • Heavy-Duty Leaf Hinges
  • Extreme Shelf Capacities
  • 9 Available Colors


Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.

PRICE
$2,355.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height75 in
Weight481 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Shelf Capacity1900 lbs
Number of Adjustable Shelves3
ColorDark Gray
Door TypeSolid
Number of Drawers3
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments3
Manufacturers Part Number36-243-3DB-L-RAL7024
Number of Fixed Shelves0
Base TypeLegs
BrandStrong Hold