- 70 tons
- Perfect for pressing or straightening
- Fully welded construction
- Hydraulically operated
- Covered by a 1-year parts warranty
- C-Frame Press
- Adjustable slide pressure
- Two speed pressing
- Separate control pedestal
- 480V 3-phase
Baileigh Industrial® CFP-70HD Heavy Duty C-Frame Press, 70 Ton Max Pressure, 460V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59,849.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 |
| Width | 52 in |
| Height | 94 in |
| Weight | 6600 lbs |
Product Details
| Type | Hydraulic |
| Manufacturers Part Number | BA9-1013161 |
| Brand | Baileigh Industrial |
| Max Pressure | 70 Ton psi |
| Leverage Ratio | 1 |