Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136178

MPN #: 170PG-CS

Ingersoll Rand® Chisel Scaler w/ Pistol Grip, 1-3/8" Stroke, 3000 BPM, 5.5 CFM

Product Description
This pistol grip chisel scaler is designed with both power and ergonomics in mind. With a rubber overmold grip for maximum comfort, you can use this tool for hours with minimal fatigue.

Features:
  • Reliability: Ingersoll Rand promises excellence, and this chisel scaler is no different
  • Comfort: Ergonomic handle and low vibration provides operator comfort
  • Power: 3,000 blows per minute maximize material removal.


PRICE
$439.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/8
Weight5 lbs
Stroke Length1-3/8 in
Bore1-5/16 in
Hose Size Inside Diameter5/16"

Product Details

Blows per Minute3000 BPM
TypeChisel Scaler
CFM5.5 CFM
Air Inlet Thread Size (NPT)1/4 in
Tool TypeScaler
Pressure90 psi
DescriptionChisel Scaler w/ Pistol Grip
Manufacturers Part Number170PG-CS
PSI90 psi
BPM3000
Average CFM3
BrandIngersoll Rand