Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136111

MPN #: 135MAX

Ingersoll Rand® Heavy Duty Air Hammer, 3" Stroke, 2600 BPM

Product Description
The 135MAX HD Air Hammer is the next generation air hammer that builds on the foundation set by 119MAX-incredible performance and power at an accessible cost-while leveraging a fine-tuned feather-able trigger, inspired by legendary Ingersoll Rand® impact wrenches, for more precision and even better results. Featuring an optimized combination of power and speed to achieve best-in-class 2600 BPM, the 135MAX can breeze through any job, from heavy duty front-end applications to the jobs that call for a lighter touch. And it's all backed by a two-year warranty. Send your productivity soaring with the 135MAX HD Air Hammer. Also available in the 135MAXK 5-Piece Chisel Set.

Features:
  • MAX Power: Break at lightspeed with the most powerful air hammer available- 15% more powerful to get your job done 15% faster than the leading competitive air hammer.
  • MAX Productivity: Quick-Change retainer provides fast chisel changeovers (included with tool).
  • MAX Control: Feather-able trigger to give you the ultimate control over every job- from jobs that require the lightest touch to the hardest hitting applications, we've got you covered.
  • MAX Assurance: The 135MAX is backed by a two-year warranty, giving you peace of mind that your tool will work when you need it, every time.
  • MAX Comfort: Shock reduction and anti-slip grip.


PRICE
$265.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-11/16
Weight5 lbs
Stroke Length3 in
Bore3/4 in
Hose Size Inside Diameter3/8"

Product Details

Blows per Minute2600 BPM
TypeAir Hammer
CFM2.66 CFM
Air Inlet Thread Size (NPT)1/4 in
Tool TypeAir Hammer
Pressure90 psi
DescriptionAir Hammer
Manufacturers Part Number135MAX
PSI90 psi
BPM2600
BrandIngersoll Rand