Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipto

Model # :WBB3775655

MPN #: ACS4824-1-PY

Equipto® Industrial Duty Cabinet Shelf, 20 Gauge, 48"W x 24"D, Putty

Product Description
Equipto's® 48"W x 24"D Commercial Cabinet Shelf. Built from reinforced 20 gauge steel with a high-quality putty coat finish. This shelf is engineered for industrial-grade longevity with a 225 lb. capacity. Built to last: proudly made in the U.S.A. with premium welds, this shelf provides an additional professional-grade solution for our commercial cabinet line.

Features:
  • Organizational powerhouse, built to secure everything from precision tools to heavy bulk supplies
  • Rugged welded 20 gauge steel construction ensures long-term durability


PRICE
$76.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Weight13 lbs
Gauge20 ga

Product Details

Shelf Capacity225 lbs
ColorPutty
Accessory TypeShelf
For Use WithCabinet Shelf
Number of Shelves1
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberACS4824-1-PY
BrandEquipto