Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipto

Model # :WBB3775748

MPN #: CC361866-4-LG

Equipto® Industrial Duty Combination Cabinet, 36"W x 18"D x 66"H, 20 Gauge, Gray

Product Description
Efficiently manage your workspace with Equipto®'s Combination Cabinet, 36''W x 18''D x 66''H, a durable storage powerhouse designed for maximum organization. Built from reinforced 20 gauge steel with a high-quality black coat finish, this cabinet is engineered for industrial-grade longevity. Equipped with 1 full-length shelf and 4 half-length shelves, each with a 225 lb. capacity, adjustable on 2" increments. Features a dedicated half-width open wardrobe section equipped with garment rod. Built to last: proudly made in the U.S.A. with premium welds, this cabinet provides a professional-grade solution for any warehouse, garage, or maintenance shop.

Features:
  • Engineered to accommodate both heavy-duty equipment and professional wardrobe requirements.
  • Rugged welded 20 gauge steel construction with reinforced doors ensures long-term durability.


PRICE
$459.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height66 in
Weight134 lbs
Gauge20 ga

Product Details

Lock TypeKeyed Lock
TypeCommercial Combination Cabinet
Shelf Capacity225 lbs
Number of Adjustable Shelves5
ColorGray
Door TypeSolid
StyleCombination Cabinet
Number of Doors2
Number of Shelves6
MaterialSteel
Construction TypeAll-Welded
Number of Compartments7
Package Quantity1
Manufacturers Part NumberCC361866-4-LG
Base TypeFrame
BrandEquipto