Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipto

Model # :WBB3776129

MPN #: CJ361866-4-GN

Equipto® Industrial Duty Janitorial Cabinet, 36"W x 18"D x 66"H, All-Welded, Green

Product Description
Efficiently manage your workspace with Equipto's Janitorial Cabinet, 36"W x 18"D x 66"H, a durable storage powerhouse designed for maximum organization. Built from reinforced 20 gauge steel with a high-quality green coat finish, this cabinet is engineered for industrial-grade longevity. Equipped with 1 full-length shelf and 4 half-length shelves, each with a 225 lb. capacity, adjustable on 2" increments. Features a dedicated full-height section for brooms, mops, and other long-handled tools. Built to last: proudly made in the U.S.A. with premium welds, this cabinet provides a professional-grade solution for any warehouse, garage, or maintenance shop.

Features:
  • Keep your cleaning supplies secure, organized, and out of sight with this professional-grade janitorial cabinet
  • Rugged welded 20 gauge steel construction with reinforced doors ensures long-term durability


PRICE
$419.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height66 in
Weight104 lbs
Gauge20 ga

Product Details

Lock TypeKeyed Lock
Shelf Capacity225 lbs
Number of Adjustable Shelves5
ColorGreen
StyleFull Height
Mobile or StationaryStationary
Number of Doors2
Number of Shelves6
MaterialSteel
Construction TypeAll-Welded
Number of Compartments7
Package Quantity1
Manufacturers Part NumberCJ361866-4-GN
Number of Fixed Shelves1
Base TypeFrame
BrandEquipto