Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipto

Model # :WBB3775562

MPN #: CCM362466-4-GN

Equipto® Industrial Duty Mobile Combination Cabinet, 36"W x 24"D x 66"H, 20 Gauge, Green

Product Description
Efficiently manage your workspace with Equipto®'s Mobile Combination Cabinet, 36''W x 24''D x 66''H, a durable storage powerhouse designed for maximum organization. Built from reinforced 20 gauge steel with a high-quality black coat finish, this cabinet is engineered for industrial-grade longevity. Equipped with 1 full-length shelf and 4 half-length shelves, each with a 225 lb. capacity, adjustable on 2" increments. Features a dedicated half-width open wardrobe section equipped with garment rod. Includes (4) 5" casters that provide effortless mobility. Built to last: proudly made in the U.S.A. with premium welds, this cabinet provides a professional-grade solution for any warehouse, garage, or maintenance shop.

Features:
  • Engineered to accommodate both heavy-duty equipment and professional wardrobe requirements.
  • Equipped with four premium 5"" casters, allowing you to move your storage wherever the job goes.
  • Rugged welded 20 gauge steel construction with reinforced doors ensures long-term durability.


PRICE
$639.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height66 in
Weight182 lbs
Gauge20 ga

Product Details

Lock TypeKeyed Lock
TypeMobile Combination Cabinet
Shelf Capacity225 lbs
Number of Adjustable Shelves5
ColorGreen
Door TypeSolid
StyleCombination Cabinet
Number of Doors2
Number of Shelves6
MaterialSteel
Construction TypeAll-Welded
Number of Compartments7
Package Quantity1
Manufacturers Part NumberCCM362466-4-GN
Base TypeFrame
BrandEquipto