Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipto

Model # :WBB3775838

MPN #: CWM362466-4-BK

Equipto® Industrial Duty Mobile Wardrobe Cabinet, 36"W x 24"D x 66"H, Black

Product Description
Efficiently manage your workspace with Equipto's® Mobile Wardrobe Cabinet, 36''W x 24''D x 66''H, a durable storage powerhouse designed for maximum organization. Built from reinforced 20 gauge steel with a high-quality black coat finish, this cabinet is engineered for industrial-grade longevity. Features a full-length shelf (225 lb. capacity) with a wardrobe bar attached underneath, adjustable on 2" increments. Includes (4) 5" casters that provide effortless mobility. Built to last: proudly made in the U.S.A. with premium welds, this cabinet provides a professional-grade solution for any warehouse, garage, or maintenance shop.

Features:
  • Designed to effortlessly handle heavy gear and personal wardrobe.
  • Rugged welded 20 gauge steel construction with reinforced doors ensures long-term durability.


PRICE
$579.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height66 in
Weight152 lbs
Gauge20 ga

Product Details

Lock TypeKeyed Lock
TypeMobile Wardrobe Storage Cabinet
Shelf Capacity225 lbs
Number of Adjustable Shelves1
ColorBlack
Door TypeSolid
StyleWardrobe Cabinet
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Number of Compartments2
Package Quantity1
Manufacturers Part NumberCWM362466-4-BK
Number of Fixed Shelves1
Base TypeFrame
BrandEquipto