Large sized gusseted translucent bags are used to line containers, gaylords, boxes, tote bins and drums. Great for protecting products that are a work in progress, or are being packaged for shipment. FDA Compliance. Sold in roll quantity, 50 liners per roll.
Global Industrial
Model # :WBB622912
Global Industrial Gaylord & Tote Bin Liner, 2 Mil, 51"Lx49"Wx85"H - Pkg Qty 50
|
Questions & Answers (0)
Product Description
PRICE
$233.00 Sold in packages of 50 / $4.66 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 49 in |
| Height | 85 in |
| Weight | 57 lbs |
| Thickness | 2 mil |
Product Details
| Type | Gaylord & Container Liner |
| Material | Polyethylene |
| Package Quantity | 50 |
| Color | Clear |
| Manufacturers Part Number | B622912 |
| Brand | Global Industrial |